Skip to content Skip to navigation menu
Milwaukee Tool4002

4002

4002 24-IN ALUMINUM STRAIGHT EDGE
Item #111943059
  • 4002 24-IN ALUMINUM STRAIGHT EDGE
Milwaukee Tool4002
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4002 24-IN ALUMINUM STRAIGHT EDGE

description

  • This 2 Ft. aluminum straight edge has easy reading in.scale graduations which read in 8th and 16th. It has a 2 in. wide heavy duty aluminum frame that makes this tool more durable. It is a great tool for measuring surfaces up to 2 Ft. long.

features

  • Solid brass material
  • Brass has lacquered finish to resist corrosion
  • It is 2 in. wide
  • 8th and 16th graduations
Weight 0.63 LB
EAN or UPC 15812040021
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison