Skip to content Skip to navigation menu
Milwaukee Tool3061P-20

3061P-20

M18 FUEL 1/2" Controlled Torque Compact Impact Wrench w/ TORQUE-SENSE, Pin Detent
Item #120312582
Milwaukee Tool3061P-20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The MILWAUKEE® M18 FUEL™ Controlled Torque Impact Wrench with TORQUE-SENSE™ are the industry’s most repeatable impact wrenches. TORQUE-SENSE™ torque control overcomes common variances seen on the jobsite, maintaining target torque better than competitive products that use blow counting algorithms. This performance is enabled by new to world sensors designed in-house by Milwaukee Tool that feed sophisticated machine learning algorithms. Every trigger pull is recorded, and data can be downloaded for customizable reporting to ensure confident installation. This cordless impact wrench is ideal for utility-scale solar projects, where eliminating the 2-step method on the jobsite can deliver up to 3X faster installation speed. Milwaukee offers best-in-class performance and application speed with FUEL™ technology, enabled by POWERSTATE™ brushless motors, REDLINK PLUS™ tool intelligence, and REDLITHIUM™ battery technology.

features

  • TORQUE-SENSE™ torque control delivers MORE TORQUE REPEATABILITY than blow counting impact wrenches by utilizing proprietary sensors and machine learning developed algorithms to overcome common jobsite variability
  • Simplified setup process via ONE-KEY™ eliminates guess-and-check process to deliver target torque
  • Tool output data is stored and is available for download to create customizable tool reports
  • Increased torque repeatability compared to current two-step process, allows for up to 3X faster installation
  • Target torque range: 50 – 150 ft.lb
  • User feedback LED light shows OK/NOK installation
  • TORQUE-SENSE™ error reduction feature set includes low battery shutoff, double-hit prevention, early trigger release detection, F/R direction lock, programmable LED colors, and torque recheck timer
  • Over-the-Air update capable for future mode improvements
  • Reinforced M18™ battery connection providing improved durability and battery retention over life
  • REDLINK PLUS™ intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
  • POWERSTATE™ brushless motor delivers maximum torque output
  • Tri-LED lighting
  • 1 year tool warranty
  • Part of the M18™ System, featuring over 250+ solutions
Weight 2.84 LB
EAN or UPC 45242831111
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison