
- M18 BRUSHLESS 2 PC COMBO KIT
description
- The M18 Brushless Cordless 1/2 in. Hammer Drill/Driver delivers the most power in its class while maintaining compact size. This hammer drill delivers 725 in./lbs. of torque and 0-550/0-1,800 RPM, for a wide range of drilling and fastening applications. The Milwaukee built brushless motor, REDLINK™ Electronics and REDLITHIUM™ batteries provides more efficient power delivery, for fewer trips to the charger. At only 7.0 in. L and 4.6 lbs. (with battery), this hammer drill provides excellent control and balance in a compact size, perfect for work overhead or in tight spaces. An all-metal gear case and 1/2 in. metal chuck provides maximum durability.
features
- Milwaukee brushless motor: optimized for efficiency, this motor delivers more run-time and longer-life
- 725 in./lbs. of torque
- 550 RPM - 1800 RPM
- Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
- Chuck type: 1/2 in. metal ratcheting single sleeve
- Up to 40% more power than brushed circular saws
- Up to 30% more run-time than circular brushed saws
- Magnesium upper and lower guards for increased durability
- Milwaukee brushless motor: optimized for efficiency, this motor delivers over 30% more run-time and longer life than brushed motors, delivering 5,000 RPM for smooth, powerful cutting
- Redlink intelligence: advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool and battery life
- Compatible with all M18 batteries
Weight | 19.29 LB |
EAN or UPC | 45242574254 |
