Skip to content Skip to navigation menu
Milwaukee Tool2980-22

2980-22

M18 FUEL 4-1/2 - 6 BRAKING GRINDER KIT, PADDLE SWITCH NO-LOCK
Item #115603407
Milwaukee Tool2980-22
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The M18™ FUEL™ 4-1/2 in. to 6 in. braking grinder is Milwaukee's most powerful small angle grinder to date, with a high performance brushless motor that generates 13 A corded power. The POWERSTATE™ brushless motor delivers 9,000 RPM, giving the tool the power needed to exceed performance expectations in all applications, as well as longer motor life, providing lower cost of ownership compared to brushed motors. Integrated Rapid Stop™ braking technology stops all accessories in 3 seconds or less, creating a safer user experience. By offering a full 6 in. capacity, users can feel confident replacing their corded tools with the M18™ FUEL™ 4-1/2 in. to 6 in. braking grinder. The power and runtime delivered by the M18™ 6.0 high output batteries provides the user with more material removed per charge, making users more productive and efficient on the jobsite. Tool-free accessory changes using the FIXTEC nut and guard adjustments mean less downtime during work. Grinding wheel sold separately.

features

  • Generates 13A corded power
  • Under 3 second brake
  • 6 in. grinding capacity
  • 100% Tool free: make all accessory changes and guard adjustments without a wrench for increased productivity
  • Rapid Stop™ braking feature stops all accessories in 3 seconds or less
  • REDLINK Plus™ intelligence provides optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger
  • POWERSTATE™ Brushless motor generates 13 A corded power to exceed expectations in any application
  • Metal housing & gearing system providing legendary durability
  • Compatible with all M18™ batteries and tools
  • M18™ 6.0 HIGH OUTPUT™ batteries help the user get more work done per charge
Weight 15.42 LB
EAN or UPC 45242537624
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison