- M18 FUEL™ 10" Pole Saw Kit w/ QUIK-LOK™
description
- The Milwaukee® M18™ FUEL™ 10 in. pole saw kit with QUIK-LOK™, designed to meet the needs of landscape maintenance professionals, delivers the power to cut hardwood branches, reaches full throttle in under 1 second, and delivers up to 150 cuts per charge. The cordless pole saw is made of two components – the M18™ FUEL™ power head with QUIK-LOK™ and QUIK-LOK™ 10 in. pole saw attachment. This M18™ FUEL™ power head, part of the QUIK-LOK™ attachment system, is compatible with multiple attachments such as an edger, articulating hedge trimmer, and string trimmer attachment. This provides the ability to quickly swap out attachments on a single power head, delivering ultimate versatility and a lower cost of ownership. The POWERSTATE™ brushless motor provides the power to maintain its speed in demanding applications without bogging down, outperforming higher voltage systems. The motor is positioned in the rear of pole saw to provide the best combination of power, balance, and maneuverability. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over discharge. The advanced electronic package delivers instantaneous throttle response and a variable speed trigger providing ultimate control over the power range. The M18™ REDLITHIUM™ HD9.0 battery provides best in class performance in all applications and delivers up to 150 cuts per charge. The M18™ FUEL™ 10 in. pole saw with QUIK-LOK™ is part of the M18™ system which is fully compatible with over 175 tools. In addition to the cordless pole saw, the kit includes a 3 Ft. attachment extension, shoulder strap, one M18™ REDLITHIUM™ HD9.0 battery and an M18™/M12™ rapid charger.
features
- POWERSTATE™ brushless motor: purposely built for the M18™ FUEL™ power head with QUIK-LOK™ to generate the power and performance of high voltage platforms
- REDLINK Plus™ intelligence: optimizes performance, provides overload protection preventing damage to tool and battery during heavy applications
- compatible across the M18™ system
- REDLITHIUM™ HD9.0 battery pack: delivers unmatched run-time, power, and longer life
- Part of the QUIK-LOK™ attachment system
- RPM: 4,600
- Bar length: 10 in.
- Chain gauge: 0.043 in.
- Chain pitch: 3/8 in. low profile
- Length: 80 in.
- Weight: 12.7 lbs
| Weight | 12.7 LB |
| EAN or UPC | 45242548392 |

