description
- The MILWAUKEE® M18 FUEL™ High Speed Chain Snake for 1-1/2” – 4” Pipes delivers the power to descale, with instant setup. The M18 FUEL™ Chain Snake provides the power to descale up to 75’ out delivering full power at max distance. The Chain Snake delivers the easiest, most controlled wall-to-wall clean, featuring an infinite variable speed, an electronic foot pedal, and a mechanical clutch. Eliminate the hassle of extension cords, finding electrical outlets, and unreliable drill connections, the Chain Snake provides access to power anywhere. The included (2) M18™ REDLITHIUM™ High Output™ HD 12.0 Battery Packs allow the tool to clear 150’ of scale build-up per charge. The M18 FUEL™ High Speed Chain Snake comes with 1-1/2”, 2”, 3”, and 4” standard chain knockers to clear grease and soft blockages. Additional accessories available: 1-1/2” Carbide (48-53-3024), 2” Carbide (48-53-3025), 3” Carbide (48-53-3026), 4” Carbide (48-53-3027), Grease Penetrating Head (48-53-3028).
features
- Power to Descale up to 75' Out
- Easiest, Most Controlled Wall to Wall Clean
- Clear 150' of Scale Build-up Per Charge
- Mechanical Clutch to Help Prevent Cable Damage in Bind Ups
- Infinite Variable Speed Adjustment for a Controlled Cleaning Experience
- Easily Access the Variable Speed Dial for in Application Adjustments
- Electronic Foot Pedal With Non-Slip Grip: Maximum Durability
- Bi-Directional Cable for Improved Navigation
- Stainless Steel Set Screws for Corrosion Resistance
- Partially Enclosed Drum for Mess Containment & Easy Cable Cleaning
- Telescoping Handle & Durable Wheels for Easy Transport On and Off the Job
- Additional Accessories Available: 1-1/2” Carbide (48-53-3024), 2” Carbide (48-53-3025), 3” Carbide (48-53-3026), 4” Carbide (48-53-3027), Grease Penetrating Head (48-53-3028).
| Weight | 63.0 LB |
| EAN or UPC | 45242749461 |

