description
- The M18 FUEL™ 1/2 in. extended anvil controlled torque impact wrench w/ ONE-KEY™ delivers controlled torque for fastening and up to 1,100 ft-lbs of nut-busting torque. Professional tire technicians can perform faster tire service without the hassle of pneumatic hoses, compressors, and torque sticks. Four customizable modes deliver unique fastening torque outputs needed to perform tire service on vehicles such as sedans, light trucks and box trucks. With up to 1,100 ft-lbs of breakaway torque, this tool provides more than enough power to remove rusted lug nuts. The REDLITHIUM™ battery pack (not included) is compatible with 175+ M18™ tools, delivering you with more work per charge and more work over the life of the pack than competitors. With ONE-KEY™, you also gain the ability to customize, track and manage your impact wrench.
features
- 4 customizable DRIVE CONTROL™ modes provide multiple fastening torque outputs designed for vehicles such as sedans, light trucks and box trucks
- POWERSTATE™ Brushless motor delivers up to 750 ft-lbs of fastening torque and 1,100 ft-lbs of nut-busting torque
- Enables users to perform faster tire service by removing the hassle of pneumatic hoses, compressors, and torque sticks
- Part of the M18™ system, featuring over 175+ tools
- POWERSTATE™ Brushless motor delivers maximum power and long motor life
- REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- REDLITHIUM™ batteries (not included with bare tool) deliver more work per charge and more work over the life of the battery
- ONE-KEY™ Compatible: ability to customize, track and manage tools for increased productivity and investment protection
- Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
- LED light to illuminate the work area
| Weight | 6.56 LB |
| EAN or UPC | 452425582850 |

