Skip to content Skip to navigation menu
Milwaukee Tool2741-20

2741-20

16GA ST NAILER TOOL ONLY
Item #112920031
  • 16GA ST NAILER TOOL ONLY
Milwaukee Tool2741-20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16GA ST NAILER TOOL ONLY

description

  • The M18™ FUEL™ 16 gauge straight finish nailer delivers on the promise of peak productivity at your work site, providing unmatched driving power, speed and efficiency – with practically no set up and minimal maintenance. Using the exceptional application speed, power and durability of our compact POWERSTATE™ brushless motor, plus our ready to fire cylinder design, this tool is capable of fully sinking 2-1/2 in. nails into solid oak with zero ramp-up time. This 18 Volt nailer operates from the revolutionary REDLITHIUM™ battery for unbeatable strength and run-time, eliminating the mess and cost of gas cartridges. It also includes REDLINK Plus™ intelligence, the most advanced electronic system on the market, to prevent damage to the nailer and battery from overloading and overheating. The M18™ FUEL™ nailer not only primes you for top performance
  • it also creates the experience of a pneumatic nailer that professional carpenters and remodelers expect, without the hassle of compressors and hoses.

features

  • Sink 2-1/2 in. finish nails in solid oak
  • Zero ramp-up time
  • No gas cartridges
  • Nail size: 3/4 in. – 2-1/2 in.
  • Magazine capacity: 110
  • Firing modes: sequential and contact actuation
  • Magazine loading style: bottom load
  • Tool free depth of drive adjustment
  • Dry-fire lock out
  • Tool free jam release
  • Adjustable belt hook
  • LED light
Weight 7.47 LB
EAN or UPC 45242362745
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison