Skip to content Skip to navigation menu
Milwaukee Tool2726-20

2726-20

M18 FUEL HEDGE TRIMMER TOOL ONLY
Item #114180088
  • M18 FUEL HEDGE TRIMMER TOOL ONLY
Milwaukee Tool2726-20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL HEDGE TRIMMER TOOL ONLY

description

  • The M18 FUEL™ hedge trimmer has the power to cut 3/4 in. branches, cuts up to 30% faster, and provides up to 2 hours of run-time per charge. Designed to meet landscape maintenance professional needs, the handle placement and weight distribution provide the best combination of balance and control. The trimmer features a slider-crank mechanism and all-metal gear case providing unmatched durability and longer life. The 24 in. blade trims more material in a single pass, increasing reach and productivity. The blade tip guard prevents damage to the property and the blades. The M18 FUEL™ hedge trimmer is fully compatible with 125+ solutions on the M18™ system.

features

  • POWERSTATE™ Brushless motor: delivers more power under load and longer motor life
  • REDLINK Plus™ intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ HIGH DEMAND™ 9.0 battery: delivers unmatched run-time, power, and longer life (sold separately)
  • Blade length: 24 in.
  • Cut capacity: 3/4 in.
  • Strokes per minute: 3,400
  • Gear case: all-metal
Weight 10.6 LB
EAN or UPC 45242493876
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison