Skip to content Skip to navigation menu
Milwaukee Tool2691-25MT

2691-25MT

M18 5 Tool Combo Kit
Item #119320744
Milwaukee Tool2691-25MT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • MILWAUKEE® M18 5 Piece Combo Kit features an M18 ½" Drill Driver, the most compact in its class to access the tightest workspaces while delivering users 500 in-lbs of torque and up to 1,800 RPM. The MILWAUKEE® M18 ¼" Hex Impact Driver offers the best power to size ratio among like competitors with up to 2,750 RPM, 3,450 IPM, and 1,500 in-lbs of fastening torque for class-leading performance. The M18 Multi-Tool cuts up 50% faster and delivers up to 2X more cuts per charge than the competitors. The MILWAUKEE® M18 LED Worklight has a 35° rotating head to easily direct the 100 Lumens of TRUEVIEW High Definition Output to the desired work area. The included MILWAUKEE® M18 XC 3.0 and M18 CP 1.5 Batteries deliver more runtime, power, and speed to the power tools and work light in this kit. Also included in this 5 piece power tool kit is an M18/M12 Multi-Voltage Charger, a contractor bag, steel blade for wood, sanding pad, and sandpaper in varying grits.

features

  • Milwaukee® 4-Pole Frameless Motor: Features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0-1,800 RPM
  • The 2656-20 delivers up to 2,750 RPM, 3,450 IPM, and 1,500 in.-lbs. of torque
  • All metal gearing and gear case provide maximum durability
  • Battery fuel gauge - Displays remaining run-time Milwaukee REDLINK™ Intelligence
  • Compact profile to fit into tight spaces
  • (48-59-1812): Single unit simplicity: Quickly charges all M12™ and M18™ Battery Packs
Weight 20.71 LB
EAN or UPC 45242767748
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison