Skip to content Skip to navigation menu
Milwaukee Tool2663-22R

2663-22R

M18 1/2" HTIW W/ RING W/ M12 3/8" RATCHET
Item #118546517
Milwaukee Tool2663-22R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This MILWAUKEE® Combo Kit includes an M18™ Cordless High-Torque Impact Wrench, M18™ XC Battery, M12™ ⅜” Ratchet, M12™ Compact Battery and a Multi-Voltage Charger. The high-torque cordless impact wrench features a 4-pole frameless motor and powerful impact mechanism delivering users reliable 450 inch pounds of torque. The Milwaukee M18™ extended capacity battery pack delivers more runtime, power, and speed than standard lithium-ion batteries to keep your tools powered longer. The Milwaukee M18™ REDLITHIUM™ battery is designed with superior pack construction, technology and performance to achieve optimal work per charge and work over pack life. The M12™ ⅜” ratchet delivers 35 foot pounds of torque and 250 RPM, giving users the power and speed of a pneumatic ratchet without the air hose. The cordless ratchet uses the included M12™ Compact Battery Pack giving users more work per charge and more work over pack life than competitors. The battery powered ratchet is compact at just 10-⅜” long and 1.9 pounds with a low-profile head for work in tight spaces. The Milwaukee Multi-Voltage Charger accepts all M12™ and M18™ batteries, keeping users prepared, especially on jobs that require a mix of 12v and 18v Milwaukee cordless power tools. This multi-voltage unit charges batteries sequentially for fast and efficient power.

features

  • M18 Impact wrench (2663-20) delivers peak torque of 450 ft. lbs.
  • M18 Impact wrench (2663-20) delivers 2200 impacts per minute for powerful performance
  • M18 Impact wrench (2663-20) variable speed trigger provides up to 1900 RPM
  • M18 XC battery (48-11-1828) offers 3Ah of run time for superior operation
  • M18 XC battery (48-11-1828) has an onboard fuel gauge displays remaining run time, allowing you to properly prepare for projects and reduce downtime on the job
  • M18 XC battery (48-11-1828) has a temperature management system keeps battery in an ideal range, helping extend its life
  • M18 XC battery (48-11-1828) features REDLITHIUM technology to ensure exceptional longevity and fade-free power
  • M12 Ratchet (2457-20) has a powerful 12-Volt motor that delivers up to 35 ft. lbs. of torque
  • M12 Ratchet (2457-20) offers superior fastening speed at 250 RPM
  • M12 Ratchet (2457-20) has a built-in LED light to illuminates work surfaces in dark locations
  • M12 Compact battery (48-11-2401) with on-board fuel gauge displays remaining runtime
  • M12 Compact battery (48-11-2401) has a lightweight design to fit into tight workspaces and reduce user fatigue
  • M18/M12 charger (48-59-1812) reduces time to manage charge cycles by sequentially charging the battery packs
  • Includes: (1) M18 1/2 HTIW with ring (2663-20), (1) M18 XC3.0 battery (48-11-1828), (1) M12 3/8 in. ratchet (2457-20), (1) M12 CP1.5 battery (48-11-2401), (1) M18 and M12 charger (48-59-1812)
Weight 12.8 LB
EAN or UPC 45242563531
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison