Skip to content Skip to navigation menu
Milwaukee Tool2626-21CP

2626-21CP

M18 Multi Tool W/1.5Ah Battery
Item #118008386
  • M18 Multi Tool W/1.5Ah Battery
Milwaukee Tool2626-21CP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 Multi Tool W/1.5Ah Battery

description

  • The Milwaukee M18 multi-tool cuts up to 50% faster and delivers users with up to 2X more cuts per charge than competitors. The oscillating multi-tool features best-in-class speed and performance and gives users the versatility to complete problematic job site applications. The cordless multi-tool is ideal for remodelers, flooring contractors, maintenance repair technicians, and electricians. It gives users the power to grind, sand, and scrape at odd angles and in areas difficult to work. It also allows users to make flush or plunge cuts, remove grout in corners and tackle other awkward jobs. An included universal adapter makes the multi-tool compatible with most competitor accessories. It includes 5 Assorted sanding sheets, a sanding pad, and a wood cutting blade.

features

  • Powerful motor: delivers 11,000 to 18,000 OPM
  • REDLITHIUM battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • All-metal gear case: provides jobsite durability
  • Tool-free blade change
  • Built-in LED light: illuminates work spaces
  • Battery compatible with all M18 power tools
  • Fuel gauge onboard: displays remaining runtime
Weight 8.205 LB
EAN or UPC 45242559817
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison