Skip to content Skip to navigation menu
Milwaukee Tool254B-2X

254B-2X

HOOD JACKET - BLACK 2X
Item #114180045
  • HOOD JACKET - BLACK 2X
Milwaukee Tool254B-2X
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HOOD JACKET - BLACK 2X

description

  • Engineered to survive the jobsite and outlast the elements, the Milwaukee® GridIron™ hooded traditional jacket is built for tradesman who can’t let cold slow them down. Focused on providing reinforcement in areas where traditional workwear fails, GridIron™ Ripstop polyester outlasts 12 oz cotton duck by 3X against abrasion and tearing. FreeFlex™ Stretch panels across the back combined with lighter, more durable materials maximize mobility by reducing bulk and eliminating break in time. NO DAYS OFF™ weather protection provides wind and water resistance and combines with high loft insulation to combat the most extreme weather conditions.

features

  • GridIron™ reinforced high-wear areas
  • Riveted and reinforced pocket edges
  • Tarnish resistant all-metal zipper
  • 100g high-loft insulation
  • GridIron™ Ripstop polyester is 3X more durable and 25% lighter than 12 oz cotton duck to survive the jobsite without the bulk of traditional work wear
  • Made to move with FreeFlex™ stretch panels, articulated elbows, and materials that do not require break in time
  • NO DAYS OFF™ weather protection provides wind and water resistance to outlast the elements
  • Rib knit cuffs and waist, and interior storm flap provide additional protection from the elements
  • Fitted hood provides full range of vision
  • (2) large outer pockets, (1) quick-access sleeve pocket, (1) inner zip pocket
Weight 2.8 LB
EAN or UPC 45242004782
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison