
- MADE TO ORDER - CALL FOR PRICE
description
- The 2498-25 M12™ 5-tool Combo kit includes the M12™ 3/8 in. drill/driver (2407-20), M12™ 1/4 in. hex impact driver (2462-20), M12™ HACKZALL® reciprocating saw (2420-20), M12™ 3/8 in. ratchet (2457-20) and M12™ LED workshell (49-24-0146). The innovative M12 cordless system provides the power and torque required for professional applications, in a size that reaches the tightest and toughest places. Powered by Red Lithium, the M12 cordless lithium-ion system offers unmatched power, speed and tool belt portability.
features
- M12 ratchet delivers up to 35 ft. lbs. of torque with variable speed metal trigger for greater control
- M12 1/4 in. hex impact driver delivers best-in-class 850 in./lbs. of torque at only 2.3 lbs. and 0-2000 RPM for fast driving
- M12 HACKZALL® reciprocating saw delivers 0-3000 SPM at only 2.6 lbs. and 11 in. for quick cutting in tight spaces
- Includes (5) M12 tools, (2) 1.5Ah battery packs, charger & bag
- Tools: 3/8 ratchet, drill/driver, impact driver, HACKZALL®, light
- Compatible with M12™ system featuring over 90 tools
- M12 3/8 in. drill driver delivers 250 in. lbs. of torque in a compact light weight design
Weight | 11.9 LB |
EAN or UPC | 45242532551 |
