- M12 Impact Wrench Kit W/ Inflator
description
- The impact wrench delivers 1,200 in-lbs. of torque for the toughest fasteners - up to 20% more than the competition. The forged steel impact mechanism provides maximum durability. The compact, lightweight design allows for fastening in the tightest spots. Additionally, an on-board battery fuel gauge displays remaining run time. The Ratchet Set delivers ultimate versatility and access. The slim-profile ratchet features a pivoting head that can be used as a ratchet, a nut driver, or any angle in between. Milwaukee’s proprietary sockets feature a parallel flat design for wrench compatibility and to deter rolling. Socket sizes are stamped into the flats for improved visibility. Fastest cordless tire inflator. The Milwaukee M12 Compact Inflator delivers fast, accurate, easy inflation with the portability to take anywhere. The inflator has the capability to complete demanding applications like car, LT truck, and compact equipment tires, the M12 Compact Inflator gives users ultimate power and efficiency. Rated to deliver over 120PSI, The high efficiency motor and pump top-off car tires in under 1 minute. The TrueFill Auto shut-off technology delivers highly accurate pressure, protects from overfill, and automatically senses speed of fill to deliver precise shut-off at the desired PSI. Additionally, the unit includes a large easy to read back-lit LCD, anti-vibration feet, and 26 inch hose with an all brass Schrader chuck.
features
- Milwaukee impact mechanism delivers 1,200 in. lbs. of fastening torque
- New ergonomic handle design for increased comfort
- On-board battery fuel gauge displays remaining run time
- 3/8 in. anvil with friction ring for fast and easy socket changes
- Fastest cordless tire Inflator: top-off a car tire in under 1 minute (28 - 35 PSI)
- Inflates car, LT truck, and compact equipment tires
- REDLINK Intelligence: TrueFill auto shut-off technology increases accuracy, protects from over-temp and over-fill
- High efficiency pump and motor for true 120 PSI capability
- Pivoting ratchet head slim profile design
- Wrench-compatible sockets
| Weight | 11.725 LB |
| EAN or UPC | 45242572441 |

