Skip to content Skip to navigation menu
Milwaukee Tool2458-20

2458-20

M12 PALM NAILER TOOL ONLY
Item #111942794
  • M12 PALM NAILER TOOL ONLY
Milwaukee Tool2458-20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 PALM NAILER TOOL ONLY

description

  • The M12™ cordless lithium-ion palm nailer provides a portable solution to professional nailing applications without the hassle of an air compressor or hose. The compact size takes this tool places unreachable by a tradition nail gun, while the powerful impacting mechanism handles the most difficult of tasks. The M12™ cordless lithium-ion palm nailer also features an on board fuel gauge, LED work light, and a convenient hand strap to ensure the highest level of safety and productivity for the user.

features

  • 6D -16D magnetic collet - industrial magnetic collet securely holds framing nails for one-handed use
  • All metal gear housing - handles tough jobsite conditions
  • Palm style ergonomics - delivers superior comfort and control
  • Powerful mechanism - delivers 2.2 ft/lbs of blow energy
  • LED light - illuminates work surface
  • Compatibility - works with both M12™ Red Lithium™ batteries and 25+ M12™tools
Weight 3.44 LB
EAN or UPC 45242240548
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison