Skip to content Skip to navigation menu
Milwaukee Tool2356-20

2356-20

M12 PACKOUT FLOOD LIGHT W/ USB CHARGING
Item #119845850
Milwaukee Tool2356-20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The MILWAUKEE® M12™ PACKOUT™ Flood Light w/ USB Charging provides maximum output in a compact and easy to transport design. Milwaukee's compact and portable light delivers 1,400 lumens of TRUEVIEW™ high definition output and is top stack compatible with MILWAUKEE® PACKOUT™ Modular Storage System. The light head can rotate 300 degrees horizontally and 180 degrees vertically for complete light head control. With three different modes (high, medium, low) output and runtime can be adjusted depending on the job, with up to 12 hours of runtime on a MILWAUKEE® M12™ XC 4.0 battery pack. Also included in this light is built-in storage with two storage containers to optimize space and organization. The MILWAUKEE® PACKOUT™ Light allows you to charge devices with the 2.1AMP USB-A and USB-C ports whiles storing small items inside the storage compartment. Built to withstand the toughest conditions this light is IP54, drop-rated, and covered with a 5-year tool and limited LED warranty.

features

  • 1400 Lumens of TRUEVIEW™ High-Definition Output
  • 3 Modes to Manage Output and Run-time
  • Over 4 Hours of Run-time on HIGH with an M12™ XC4.0 Battery
  • PACKOUT™ Compatible (Top-Stack Only)
  • 300° of Horizontal Rotation and 180° of Vertical Rotation for Complete Light Head Adjustability
  • Integrated USB-A and USB-C Port for Convenient Device Charging
  • Storage Compartment for Personal Items, Bits and Screws
  • IP54 Rated: Ingress Protection from Dust and Water
  • Impact Resistant
  • 5 Year Tool Warranty. Limited Lifetime LED Warranty
Weight 5.7 LB
EAN or UPC 45242737970
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison