Skip to content Skip to navigation menu
Milwaukee Tool2316-21

2316-21

M12 M-SPECTOR FLEX9'FT INSPECTION CAMERA CABLE KIT
Item #112758980
  • M12 M-SPECTOR FLEX™ 9'FT INSPECTION CAMERA CABLE KIT
Milwaukee Tool2316-21
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 M-SPECTOR FLEX™ 9'FT INSPECTION CAMERA CABLE KIT

description

  • The M12™ M-Spector Flex™ 9 ft inspection camera cable kit is the only contractor inspection camera that gives users the ability to see more, easier, faster. The kit’s 9 ft cable gives users extended reach in pipes and air ducts without the hassle of buying and connecting additional bulky, inflexible extensions. Leveraging state-of-the-art LED technology, users get 15X greater LED brightness for seeing further and clearer in large, dark spaces. The 12.5 mm (.49 in.) diameter and shortened camera head length gives users easier and greater access to tight spaces than 17 mm cameras. A 3.5 in. wireless LCD display console allows users to comfortably view images in any position. Capture best-in-class images or video on an SD card for easy documentation of warranty claims or service work for customers. The M12™ M-Spector Flex™ 9 ft inspection camera cable kit is perfect for plumbing lines, H/VAC, facility maintenance, and residential or commercial trades where documenting inspections is essential.

features

  • 9 Ft camera cable gives user extended reach in pipes and air ducts without the hassle of buying and connecting additional bulky, inflexible extensions
  • See clearer, further with 15X brighter LED output
  • 3.5 in. wireless LCD display console allows for comfortable viewing in any position or location up to 15 ft away
  • 640 x 480 camera for best-in-class image quality
  • 12.5 mm (.49 in.) camera head for greater access than 17 mm cameras
  • Shorter camera head for tighter turns
  • Flush lens prevents build-up, beveled edges reduce friction
  • Instantly capture images or video with audio from handle or display
  • Digitally rotate and zoom images for the ideal view
  • Access saved images or video from a PC using the SD card or USB cable
Weight 9.29 LB
EAN or UPC 45242344246
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison