
- VOLTAGE DETECTOR W/LED LIGHT
description
- The Milwaukee voltage detector with LED is used for residential, commercial and industrial applications. The 2202-20 can detect between 50 and 1000 V AC and has an industry leading safety rating of cat IV 1000 V. with a built in bright LED work light, the 2202-20 is two tools in one. The durable tip allows for easy checking of power outlets. The 2202-20 is also designed with a green power on indicator light so you know the voltage detector is working properly before use.
features
- Extra bright LED work light makes working in dark areas easier than ever
- Cat IV 1000 V safety rating is safe for all applications including industrial applications
- Green power on indicator light tells you the voltage detector is working properly before use
- Easy to use rear push button design
- Pocket clip allows for easy storage and retrieval from pocket
- Industry leading non-contact voltage detection technology
- Powered by two easy to replace AAA batteries
Weight | 0.19 LB |
EAN or UPC | 45242226146 |
