Skip to content Skip to navigation menu
Milwaukee Tool2105P

2105P

2Pk 2105 Penlight
Item #118008402
  • 2Pk 2105 Penlight
Milwaukee Tool2105P
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2Pk 2105 Penlight

description

  • Brighter, clearer, easier inspections. The Milwaukee® penlight delivers 100 lm of TRUEVIEW™ high definition output. Illuminate more area with brighter, natural light for the truest colors and details. A protective rubber bite zone lets users safely direct light while performing two handed tasks. Waterproof and dustproof, this penlight is sealed to withstand the toughest jobsite conditions. The penlight’s 6000 series aircraft aluminum body and lens are impact and corrosion resistant. Use the penlight’s metal clip to attach to any chest or pant pocket for quick, everyday use. The Milwaukee® penlight is covered by a Limited Lifetime Warranty.

features

  • 2-Pack special buy: $39.94 value if purchased separately
  • 100 lm of TRUEVIEW™ high definition output
  • IP67 Rated: waterproof and dust proof
  • Protective rubber bite zone
  • 6000 Series aircraft aluminum body
  • Impact and chemical Resistant lens
  • 43 m beam distance
  • Over 3 hours continuous runtime
  • Removable metal clip
  • On/off and momentary-on button
  • Powered by (2) AAA batteries (Included)
  • Limited Lifetime Warranty (Excludes batteries)
Weight 0.37 LB
EAN or UPC 45242557820
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison