- Pick-Up Tool
features
- The Mayhew 17810 14LB Telescoping Magnetic Pick-Up Tool, 14-Pound Capacity is used to pick up hard-to-reach items through magnetic or mechanical means.
- Telescopes from 7 1/2 in to 32 in.
- Has technology that eliminates magnet side pull.
- Made in the USA.
- Overall length: 7 1/2 in and Weight: 0.15-pound.
- Comes in carded package.
- Comes with a 2-year limited warranty.
| Type | Magnet |
| Weight | 0.0 LB |

