- Size 3 Parallel Reducer
- 1 3/8" C-Face Quilled Input
- 1 3/8" Parallel Shaft Output
- 5.06:1 Ratio
- 210TC Frame
| Frame | 210TC |
| Base to Shaft Center Height w/Std. Base Kit | 5 3/8 in |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Box Length | 8 in |
| Output RPM @ 1750 rpm Input | 340 rpm |
| Output Configuration | Parallel Shaft Output |
| Box Width | 8 1/4 in |
| Input Configuration | C-Face Quilled |
| Bolt Centers w/ Std. Base Kit (in) | 7 x 7 1/8 |
| Ratio | 5.06:1 |
| Unit Size | 3 |
| Box Height | 10.29 in |
| Weight | 91.0 LB |
| EAN or UPC | 887726217130 |

