Skip to content Skip to navigation menu
Master LockA6562

A6562

Item #116663135
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Solid Brass Material
  • 1 3/4 in Body Width
Master LockA6562
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Solid Brass Material
  • 1 3/4 in Body Width
Body Width 1.75 in
Key Type Pin Tumbler
Unlock Mechanism Key
Shape Rectangular
Combination/Keying Keyed Different
Shackle Dia. 5/16 in
Lock Type Padlock
Material Solid Brass
Rekeyable Yes
Shackle Length 3 in
Shackle Type Extended
Shackle Material Hardened Boron Alloy
Weight 0.85 LB
EAN or UPC 37325961877
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison