Skip to content Skip to navigation menu
Master LockA6205

A6205

Item #116663131
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Chrome Plated Solid Steel Material
  • 1 3/4 in Body Width
Master LockA6205
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Chrome Plated Solid Steel Material
  • 1 3/4 in Body Width
Rekeyable Yes
Combination/Keying Keyed Different
Shackle Dia. 5/16 in
Unlock Mechanism Key
Body Width 1.75 in
Lock Type Padlock
Shackle Type Extended
Shackle Material Hardened Boron Alloy
Shape Rectangular
Key Type Pin Tumbler
Shackle Length 5 in
Material Chrome Plated Solid Steel
Weight 0.96 LB
EAN or UPC 37325039347
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison