- Padlock Lock Type
- Key Unlock Mechanism
- Chrome Plated Solid Steel Material
- 1 3/4 in Body Width
| Shackle Type | Extended |
| Key Type | Pin Tumbler |
| Shackle Length | 3 in |
| Lock Type | Padlock |
| Combination/Keying | Keyed Different |
| Rekeyable | Yes |
| Material | Chrome Plated Solid Steel |
| Body Width | 1.75 in |
| Shape | Rectangular |
| Unlock Mechanism | Key |
| Shackle Material | Hardened Boron Alloy |
| Shackle Dia. | 5/16 in |
| Weight | 0.894 LB |
| EAN or UPC | 37325961655 |

