Skip to content Skip to navigation menu
Master Lock8156DPS

8156DPS

QUANTUM 20 CBL LOCK
Item #104540197
  • Cable Lock Type
  • Key Unlock Mechanism
Master Lock8156DPS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Cable Lock Type
  • Key Unlock Mechanism
Lock Type Cable
Cable Length 5 ft
Combination/Keying Keyed Different
Cable Dia. [Max] 3/4 in
Cylinder Type High Security Anti-Pick Lock
Cable Length [Min] 5 ft
Unlock Mechanism Key
Cable Material Braided Steel
Weight 4.45 LB
EAN or UPC 71649213922
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison