- Padlock Lock Type
- Key Unlock Mechanism
- Solid Steel Material
- 2 in Body Width
| Shackle Length | 2 1/2 in |
| Shackle Dia. | 3/8 in |
| Shackle Width | 1 in |
| Lock Type | Padlock |
| Shackle Material | Boron Alloy |
| Shape | Rectangular |
| Material | Solid Steel |
| Combination/Keying | Keyed Different |
| Series | 7053 |
| Shackle Type | Extended |
| Unlock Mechanism | Key |
| Body Width | 2 in |
| Weight | 1.09 LB |
| EAN or UPC | 71649155833 |

