Skip to content Skip to navigation menu
Master Lock7040LJ

7040LJ

Item #116662040
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Steel Material
  • 1 3/4 in Body Width
Master Lock7040LJ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Steel Material
  • 1 3/4 in Body Width
Body Width 1 3/4 in
Shackle Length 2 1/2 in
Material Steel
Lock Type Padlock
Combination/Keying Keyed Different
Shackle Type Extended
Series 7040
Unlock Mechanism Key
Key Type Pin Tumbler
Shape Rectangular
No. of Pins 5
Weight 0.8 LB
EAN or UPC 71649033674
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison