- Padlock Lock Type
- Key Unlock Mechanism
- Steel Material
- 2 1/8 in Body Width
| Series | 6121 |
| Rekeyable | Yes |
| Combination/Keying | Keyed Different |
| Shape | Rectangular |
| Unlock Mechanism | Key |
| Shackle Material | Hardened Boron Alloy |
| Weather Resistance | Yes |
| No. of Pins | 5 |
| Body Width | 2 1/8 in |
| Lock Type | Padlock |
| Key Type | Pin Tumbler |
| Shackle Dia. | 5/16 in |
| Shackle Length | 1 1/8 in |
| Material | Steel |
| Shackle Type | Open |
| Color | Yellow |
| Weight | 0.351 LB |
| EAN or UPC | 71649276910 |

