- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 2 in Body Width
| Color | Yellow Bumper |
| Key Type | Pin Tumbler |
| Lock Type | Padlock |
| No. of Pins | 4 |
| Unlock Mechanism | Key |
| Shackle Dia. | 3/8 in |
| Combination/Keying | Keyed Alike |
| Shackle Width | 15/16 in |
| Shape | Rectangular |
| Shackle Type | Open |
| Material | Laminated Steel |
| Shackle Material | Hardened Boron Alloy |
| Body Width | 2 in |
| Shackle Length | 1 1/2 in |
| Series | 5 |
| Weight | 0.86 LB |
| EAN or UPC | 71649102349 |

