Master Lock
5408DCAMO
1-3/4IN (44MM) WIDE COMBINATION PORTABLE LOCK BOX WITH 6IN (15.2M) CABLE LANYARD; CAMOUFLAGE
Item #115099315
- Compact Lock Type
- Combination Unlock Mechanism
- 1 3/4 in Body Width
| Unlock Mechanism | Combination |
| Body Width | 1 3/4 in |
| Combination/Keying | Combination |
| Cable Length | 6 in |
| Cable Length [Min] | 6 in |
| Lock Type | Compact |
| Weight | 0.46 LB |
| EAN or UPC | 71649095979 |
