- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Brass Material
- 1 9/16 in Body Width
| Shackle Width | 5/8 in |
| Key Type | Pin Tumbler |
| Combination/Keying | Keyed Alike |
| Lock Type | Padlock |
| Shackle Type | Open |
| Series | 4 |
| Unlock Mechanism | Key |
| Shackle Length | 3/4 in |
| No. of Pins | 4 |
| Shackle Material | Hardened Steel Chrome |
| Shape | Rectangular |
| Body Width | 1 9/16 in |
| Shackle Dia. | 9/32 in |
| Color | Black Bumper |
| Material | Laminated Brass |
| Weight | 0.55 LB |
| EAN or UPC | 71649613753 |

