- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Brass Material
- 1 3/4 in Body Width
| Unlock Mechanism | Key |
| Shape | Rectangular |
| Shackle Dia. | 0.3125 in |
| Lock Type | Padlock |
| Key Type | Pin Tumbler |
| Shackle Type | Open |
| No. of Pins | 4 |
| Series | 2 |
| Shackle Length | 0.9375 in |
| Shackle Material | Hardened Steel |
| Body Width | 1 3/4 in |
| Combination/Keying | Keyed Different |
| Shackle Width | 0.75 in |
| Material | Laminated Brass |
| Weight | 0.0 KG |

