- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel, Hardened Steel Bottom Plate Material
- 1 3/4 in Body Width
| Lock Type | Padlock |
| Shape | Rectangular |
| Shackle Length | 2 1/2 in |
| Material | Laminated Steel, Hardened Steel Bottom Plate |
| Rekeyable | Yes |
| Shackle Material | Hardened Boron Alloy |
| No. of Pins | 5 |
| Color | Red Bumper |
| Key Type | Pin Tumbler |
| Unlock Mechanism | Key |
| Body Width | 1.75 in |
| Shackle Width | 3/4 in |
| Series | 21 |
| Combination/Keying | Keyed Alike |
| Shackle Type | Extended |
| Shackle Dia. | 5/16 in |
| Weight | 0.66 LB |
| EAN or UPC | 71649613104 |

