Skip to content Skip to navigation menu
Master Lock1803KALH

1803KALH

Item #116662035
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Laminated Steel Material
  • 1 1/2 in Body Width
Master Lock1803KALH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Laminated Steel Material
  • 1 1/2 in Body Width
Unlock Mechanism Key
Shackle Type Extended
Lock Type Padlock
Body Width 1 1/2 in
Shape Rectangular
Series 1803
No. of Pins 4
Shackle Material Case Hardened Steel
Combination/Keying Keyed Alike
Shackle Length 2 in
Key Type Pin Tumbler
Material Laminated Steel
Weight 0.5 LB
EAN or UPC 71649100864
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison