- 4 Locks
- Resilient Polycarbonate Material
- 12 1/4 in Height
- 16 in Width
- 1 3/4 in Depth
| Depth | 1.75 in |
| Construction | One Piece |
| No. of Locks | 4 |
| Language | French/English |
| Material | Resilient Polycarbonate |
| Mount Type | Wall |
| Filled/Unfilled | Unfilled |
| Weight | 2.26 LB |
| EAN or UPC | 71649246098 |

