- 1" Socket Drive Size, 7/8" Socket Size, 2 9/32" Overall Length
| Socket Type | Impact |
| Length Type | Standard |
| Overall Length | 2.28125 in |
| No. of Points | 6 |
| Socket Diameter | 1 17/32 in |
| Drive End Diameter | 2 in |
| Socket Size | 7/8 in |
| Socket Series | Standard, Impact |
| Socket Drive Size | 1 in |
| Inch/Metric | Inch |
| Weight | 1.06 LB |
| EAN or UPC | 697950140018 |

