- 1 7/16" Opening
- 12 1/2" Length
- Chrome Finish
- 15° & 60° End Angle
| Head Thickness | 13/32 in |
| Inch/Metric | Inch |
| Wrench Type | 15° & 60° End Angle |
| Finish | Chrome |
| Overall Length | 12.5 in |
| Head Width | 2 5/8 in |
| Weight | 1.23 LB |
| EAN or UPC | 697950143774 |
| Head Thickness | 13/32 in |
| Inch/Metric | Inch |
| Wrench Type | 15° & 60° End Angle |
| Finish | Chrome |
| Overall Length | 12.5 in |
| Head Width | 2 5/8 in |
| Weight | 1.23 LB |
| EAN or UPC | 697950143774 |