- 1 1/8" Opening
- 11" Length
- Chrome Finish
- 15° & 60° End Angle
| Finish | Chrome |
| Wrench Type | 15° & 60° End Angle |
| Overall Length | 11 in |
| Head Thickness | 5/16 in |
| Head Width | 2 1/8 in |
| Inch/Metric | Inch |
| Weight | 0.75 LB |
| EAN or UPC | 697950143736 |
| Finish | Chrome |
| Wrench Type | 15° & 60° End Angle |
| Overall Length | 11 in |
| Head Thickness | 5/16 in |
| Head Width | 2 1/8 in |
| Inch/Metric | Inch |
| Weight | 0.75 LB |
| EAN or UPC | 697950143736 |