
- 1" Opening
- 9 1/2" Length
- Chrome Finish
- 15° & 60° End Angle
Finish | Chrome |
Overall Length | 9.5 in |
Inch/Metric | Inch |
Head Width | 1 7/8 in |
Wrench Type | 15° & 60° End Angle |
Head Thickness | 19/64 in |
Weight | 0.52 LB |
EAN or UPC | 697950143712 |

Finish | Chrome |
Overall Length | 9.5 in |
Inch/Metric | Inch |
Head Width | 1 7/8 in |
Wrench Type | 15° & 60° End Angle |
Head Thickness | 19/64 in |
Weight | 0.52 LB |
EAN or UPC | 697950143712 |