- 15/16" Opening
- 8 3/4" Length
- Chrome Finish
- 15° & 60° End Angle
| Overall Length | 8.75 in |
| Wrench Type | 15° & 60° End Angle |
| Head Thickness | 9/32 in |
| Head Width | 1 3/4 in |
| Finish | Chrome |
| Inch/Metric | Inch |
| Weight | 0.38 LB |
| EAN or UPC | 697950143705 |
| Overall Length | 8.75 in |
| Wrench Type | 15° & 60° End Angle |
| Head Thickness | 9/32 in |
| Head Width | 1 3/4 in |
| Finish | Chrome |
| Inch/Metric | Inch |
| Weight | 0.38 LB |
| EAN or UPC | 697950143705 |