- Inch
- 0.688" Opening
- 15° Angle
- 6 3/8" Length
- Black Finish
| Wrench Type | 15° Angle |
| Head Width | 1 3/8 in |
| Inch/Metric | Inch |
| Finish | Black |
| Overall Length | 6.375 in |
| Head Thickness | 11/32 in |
| Wrench Opening | 0.688 in |
| Weight | 0.31 LB |
| EAN or UPC | 697950143552 |
| Wrench Type | 15° Angle |
| Head Width | 1 3/8 in |
| Inch/Metric | Inch |
| Finish | Black |
| Overall Length | 6.375 in |
| Head Thickness | 11/32 in |
| Wrench Opening | 0.688 in |
| Weight | 0.31 LB |
| EAN or UPC | 697950143552 |