- 12" Fixed Discharge Spout With Slide
description
- Standard discharge spouts and gates are available for either conveyor trough or tubular housing in several designs, operated either manually or by remote controls.In installations where it is possible to overfilll the device to which material is being transported, an additional overflow discharge opening or overflow relief device should be provided.
applications
- Used where distribution of material is to be controlled
features
- Bolted flange permits slide to be operated from any side
| Slide Open | 13875 in |
| Weight | 48.0 LB |

