- Sprocket for #120 Chain
- 1 Strand
- Teeth
- Requiring an Bushing w/a Min Bore of and a Max Bore of
| Bushing Series | F |
| Hub Dia. | 6 3/8 in |
| Bushing Bore [Min] | 1 in |
| Chain No. | 120 |
| Overall Length | 4.75 in |
| Length Through Bore | 3.3125 in |
| Outside Dia. | 17.57 in |
| Material | Steel |
| Inch/Metric | Inch |
| Pitch Diameter | 16.734 in |
| Bushing Bore [Max] | 4 in |
| Overall Length Less Threads | N/A |
| Sprocket Style | C |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 35 |
| Width Across Teeth | 0.924 in |
| Type | C |
| Bushing Type | QD |
| Chain Pitch | 1.5 in |
| Weight | 59.5 LB |

