Skip to content Skip to navigation menu
QD Bushed Sprocket

120E28

QD Bushed Sprocket
Item #100803773
  • 120 Chain Number
  • 28 Teeth
  • 1 Strand
  • QD Bushing
  • Without Hardened Teeth
  • 14.213 in Outside Diameter
  • E Bushing Series
+ Show More + Show Less
QD Bushed Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 120 Chain Number
  • 28 Teeth
  • 1 Strand
  • QD Bushing
  • Without Hardened Teeth

features

  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ QD bushings
Weight 34.7 LB
EAN or UPC 697950025025
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison