- Paintstik® E Markers
- Orange
- 11/16 in Diameter
features
- Real paint in stick form
- High intensity colors
- For greater visibility in dimly lit areas
- For coding, identification, layout and fabricating work
- Available in regular and king size
| Type | Marking Crayon |
| Chemical Compound | Vegetable Oil |
| Specific Gravity [Min] | 1 |
| Dia. | 0.6875 in |
| Length | 4 3/4 in |
| Resistance | Weather, Fade |
| Flash Point | 400 °F |
| Temp Range | -50.0 °F [Min], 150.0 °F [Max] |
| Color | Orange |
| Packing Type | Box |
| Weight | 1.2 LB |

