- Thermomelt Stick
- 650 °F
features
- Thermomelt® Stik® features a stainless steel holder with pocket clip for convenient, easy use
- Accurate, fast, low-cost method for measuring surface temperatures
| Temp Range | 650.0 °F |
| Accuracy | ±1% |
| Length | 4 1/2 in |
| Weight | 0.08 LB |

