Skip to content Skip to navigation menu
Markal La-Co Industries Inc.096884

096884

VAPM ORG ZING MED PT
Item #104170845
Markal La-Co Industries Inc.096884
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Paint-Riter+ Certified is a highly-visible liquid paint marker pre-certified to contain low levels of chlorides, halogens, low melting point metals and sulfur. Each manufactured batch is individually analyzed and certified to meet U.S.A. and International nuclear and military specifications, and is safe for use on stainless steel and other alloy metals where corrosion resistance is a requirement.

applications

  • Surfaces: Stainless Steel, Alloy and superalloy metals, Alloy metals
  • Industries: Nuclear-power generation, Other power generation facilities, Oil and gas, Military, Welding, Aviation and aerospace

features

  • Ideal for use on stainless steel or superalloys in industries that require prevention against corrosion, pitting, or degradation
  • Certified to meet the following U.S.A. and international specifications: - EDF PMUC, - MIL - STD-2041D, - U.S. DOE RDT F-7-3T (expired), - U.S. Navy C3074
  • Individual lot analysis and certification available at www.markal.com for quick, accurate reference
  • Xylene-free paint reduces user health risks for a safer marking tool
  • Engineered to meet: - < 200 ppm total halogens - < 250 ppm each low melting point metal - < 300 ppm total low melting point metal - < 200 ppm sulfur
  • Fast drying formula leaves wear-, weather- and UV-resistant marks
  • Made in U.S.A.
Weight 0.0 LB
EAN or UPC 486159688410
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison