Skip to content Skip to navigation menu
Markal La-Co Industries Inc.096313

096313

Item #119233849
Markal La-Co Industries Inc.096313
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Make your mark on untreated, non-porous metal surfaces with Dura-InkВ®+ Easy Off Water marker. This industrial-grade removable ink marker is perfect for temporary writing on bare, untreated, unpainted, non-porous metal surfaces with ink that can be later removed and leaves no ghosting.

applications

  • Bare, non-porous metals, Glass, Ceramic
  • Metal Fabrication, Automotive Assembly, Quality Control, Work in Progress, Defect Idenitificaiton

features

  • Perfect for temporarily marking bare (non-treated, non-painted) metal. Marks that are removed leave no ghosting.
  • Easily removes with water only
  • Soft, durable nib will not scratch metals
  • Will not ghost or bleed through when painted over
  • Valve-actuated nibs provide continuous marking for better controlled flow
  • Durable metal barrel prevents breakage for longer marking life
  • Marking range: -50В°F to 150В°F (-46В°C to 66В°C)
Weight 0.0 LB
EAN or UPC 48615963136
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison