Markal La-Co Industries Inc.
080232
B ALUM / B Paintstik Markers / Solid Paint Marker / Aluminum
Item #111966463
- Solid Paint Marker
- Aluminum Color
- Solid Physical Form
- -50 °F to 150 °F Temperature Range
| Temp Range | -50 °F to 150 °F |
| Flash Point | 399.2° F |
| Color | Aluminum |
| Physical Form | Solid |
| Manufacturer Name | Markal� |
| Weight | 0.095 LB |
| EAN or UPC | 486158023298 |
